Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap V-LT-SFT OH3 M18x2.5x150

by OSG
Item.#
08991796
Mfr.#
V-LT-SFT OH3 M18x2.5x150
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Material
Powdered high-speed (CPM)
Pitch (mm)
1.5
Lower Neck Part L1 (mm)
41
Pricision
OH3
Number of Flutes
3
Work Material
High-carbon steel, heat-treated steel, tool steel
Screw Diameter
M10
Screw Length Lc (mm)
24
Shank Diameter d (phi mm)
7
Overall Length L (mm)
150