Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap V-LT-SFT OH3 M18x1.5x150

by OSG
Item.#
08991805
Mfr.#
V-LT-SFT OH3 M18x1.5x150
Package Qty.
1PC
Ship pack of
1
68.50 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Material
Powdered high-speed (CPM)
Lower Neck Part L1 (mm)
41
Pricision
OH3
Number of Flutes
3
Pitch (mm)
1.25
Work Material
High-carbon steel, heat-treated steel, tool steel
Screw Length Lc (mm)
24
Shank Diameter d (phi mm)
7
Overall Length L (mm)
150
Screw Diameter
M10