Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap V-LT-SFT OH3 M24x1.5x200

by OSG
Item.#
08991866
Mfr.#
V-LT-SFT OH3 M24x1.5x200
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Material
Powdered high-speed (CPM)
Pricision
OH4
Number of Flutes
3
Pitch (mm)
2
Lower Neck Part L1 (mm)
52
Work Material
High-carbon steel, heat-treated steel, tool steel
Shank Diameter d (phi mm)
12.5
Overall Length L (mm)
150
Screw Diameter
M16
Screw Length Lc (mm)
32