Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap VP-LT-NRT RH4 P M1x0.25x60

by OSG
Item.#
08991875
Mfr.#
VP-LT-NRT RH4 P M1x0.25x60
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Material
Powdered high-speed (CPM)
Screw Length Lc (mm)
32
Shank Diameter d (phi mm)
12.5
Overall Length L (mm)
150
Screw Diameter
M16
Work Material
High-carbon steel, heat-treated steel, tool steel
Pitch (mm)
1.5
Lower Neck Part L1 (mm)
52
Pricision
OH3
Number of Flutes
3