Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap VP-LT-NRT RH4 B M1.2x0.25x60

by OSG
Item.#
08991902
Mfr.#
VP-LT-NRT RH4 B M1.2x0.25x60
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Material
Powdered high-speed (CPM)
Overall Length L (mm)
150
Screw Diameter
M20
Screw Length Lc (mm)
37
Shank Diameter d (phi mm)
15
Work Material
High-carbon steel, heat-treated steel, tool steel
Pricision
OH4
Number of Flutes
4
Pitch (mm)
2.5
Lower Neck Part L1 (mm)
58