Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap VP-LT-NRT RH4 P M1.4x0.3x60

by OSG
Item.#
08991911
Mfr.#
VP-LT-NRT RH4 P M1.4x0.3x60
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Material
Powdered high-speed (CPM)
Pricision
OH4
Number of Flutes
4
Pitch (mm)
1.5
Lower Neck Part L1 (mm)
58
Work Material
High-carbon steel, heat-treated steel, tool steel
Shank Diameter d (phi mm)
15
Overall Length L (mm)
150
Screw Diameter
M20
Screw Length Lc (mm)
37