Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap VP-LT-NRT RH4 P M1.7x0.35x60

by OSG
Item.#
08991936
Mfr.#
VP-LT-NRT RH4 P M1.7x0.35x60
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Material
Powdered high-speed (CPM)
Number of Flutes
4
Pitch (mm)
1.5
Lower Neck Part L1 (mm)
63
Pricision
OH4
Work Material
High-carbon steel, heat-treated steel, tool steel
Overall Length L (mm)
200
Screw Diameter
M22
Screw Length Lc (mm)
38
Shank Diameter d (phi mm)
17