Buy more than* S$200* and get FREE SHIPPING

  • Drill Tap Bit
  • Drill Tap Bit
  • Drill Tap Bit

Drill Tap Bit DRT 3 M5x0.8

by OSG
3.00 (1)
Item.#
08992645
Mfr.#
DRT 3 M5x0.8
Package Qty.
1PC
Ship pack of
1
54.30 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Screw Type
M
Shank Diameter d (phi mm)
5.5
Blade Diameter (phi mm)
4.2
Helix Angle (Degree)
25 (drill only)
Material
HSS (high speed steel) HSS
Width K (mm)
-
Screw Length Lc (mm)
22
Pricision
JIS3
Number of Flutes
3
Overall Length L (mm)
80
Flute Length (mm)
20
Screw Diameter
M5
Pitch (mm)
0.8
Length Lk (mm)
-
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Screws to form steel
3
From Japan
On 2017-06-02 16:20:15
It is convenient and easy to machine the under hole of the screw and the tap in succession, but drill tap is easy to break unless it is processed carefully.
This review is about item#8992654.