Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)
  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)
  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)

A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT) EX-B-DH-SFT OH2 M3x0.5

by OSG
Item.#
08992751
Mfr.#
EX-B-DH-SFT OH2 M3x0.5
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pitch (mm)
0.5
Angle Width K (mm)
3.2
Lower Neck Part L1 (mm)
19
Pricision
OH2
Number of Flutes
2
Material
High vanadium HSS (high speed steel) HSSE
Helix Angle (Degree)
45
Angle Length Lk (mm)
6
Screw Length Lc (mm)
5
Shank Diameter d (phi mm)
4
Overall Length L (mm)
46
Screw Diameter
M3