Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)
  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)
  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)

A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT) EX-B-DH-SFT OH2 M4x0.7

by OSG
Item.#
08992767
Mfr.#
EX-B-DH-SFT OH2 M4x0.7
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Shank Diameter d (phi mm)
5
Overall Length L (mm)
52
Screw Diameter
M4
Shape
M4-M6 have potruding centers.
Angle Width K (mm)
4
Lower Neck Part L1 (mm)
21
Helix Angle (Degree)
45
Pricision
OH2
Number of Flutes
3
Pitch (mm)
0.7
Angle Length Lk (mm)
7
Screw Length Lc (mm)
7
Material
Vanadium high speed steel (high speed steel) HSSE