Buy more than* S$200* and get FREE SHIPPING

  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)
  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)
  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)

A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT) EX-B-DH-SFT OH2 M5x0.8

by OSG
Item.#
08992776
Mfr.#
EX-B-DH-SFT OH2 M5x0.8
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Angle Length Lk (mm)
7
Screw Length Lc (mm)
8
Shank Diameter d (phi mm)
5.5
Overall Length L (mm)
60
Screw Diameter
M5
Material
High vanadium HSS (high speed steel) HSSE
Helix Angle (Degree)
45
Angle Width K (mm)
4.5
Lower Neck Part L1 (mm)
24
Pricision
OH2
Number of Flutes
3
Pitch (mm)
0.8