Buy more than* S$200* and get FREE SHIPPING

  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)
  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)
  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)

A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT) EX-B-DH-SFT OH2 M6x1

by OSG
Item.#
08992785
Mfr.#
EX-B-DH-SFT OH2 M6x1
Package Qty.
1PC
Ship pack of
1
10.45 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Lower Neck Part L1 (mm)
29
Pricision
OH2
Number of Flutes
3
Pitch (mm)
1
Angle Length Lk (mm)
7
Screw Length Lc (mm)
10
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
6
Overall Length L (mm)
62
Screw Diameter
M6
Shape
M4 - M6 will be projecting center.
Angle Width K (mm)
4.5
Material
High vanadium HSS (high speed steel) HSSE