Buy more than* S$200* and get FREE SHIPPING

  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)
  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)
  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)

A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT) EX-B-DH-SFT OH2 M10x1.5

by OSG
Item.#
08992803
Mfr.#
EX-B-DH-SFT OH2 M10x1.5
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Overall Length L (mm)
75
Screw Diameter
M10
Angle Length Lk (mm)
8
Lower Neck Part L1 (mm)
41
Pricision
OH2
Helix Angle (Degree)
45
Number of Flutes
3
Pitch (mm)
1.5
Angle Width K (mm)
5.5
Shank Diameter d (phi mm)
7
Material
High vanadium HSS (high speed steel) HSSE