|
A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT) EX-B-DH-SFT OH2 M10x1.25
- Item.#
- 08992812
- Mfr.#
- EX-B-DH-SFT OH2 M10x1.25
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Chamfer Lcf
- 2.5P
- Number of Flutes
- 3
- Pitch (mm)
- 1.25
- Angle Width K (mm)
- 5.5
- Shank Diameter d (phi mm)
- 7
- Overall Length L (mm)
- 75
- Helix Angle (Degree)
- 45
- Screw Diameter
- M10
- Angle Length Lk (mm)
- 8
- Lower Neck Part L1 (mm)
- 41
- Pricision
- OH2
- Material
- High vanadium HSS (high speed steel) HSSE
|
Customers Who Viewed This Item Also Viewed