Buy more than* S$200* and get FREE SHIPPING

  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)
  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)
  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)

A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT) EX-B-DH-SFT OH2 M12x1.75

by OSG
Item.#
08992821
Mfr.#
EX-B-DH-SFT OH2 M12x1.75
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Screw Diameter
M12
Angle Length Lk (mm)
9
Lower Neck Part L1 (mm)
48
Pricision
OH2
Number of Flutes
3
Helix Angle (Degree)
45
Pitch (mm)
1.75
Angle Width K (mm)
6.5
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
82
Material
High vanadium HSS (high speed steel) HSSE