Buy more than* S$200* and get FREE SHIPPING

  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)
  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)
  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)

A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT) EX-B-DH-SFT OH2 M16x2

by OSG
Item.#
08992873
Mfr.#
EX-B-DH-SFT OH2 M16x2
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Number of Flutes
3
Pitch (mm)
2
Screw Length Lc (mm)
20
Shank Diameter d (phi mm)
12.5
Overall Length L (mm)
95
Helix Angle (Degree)
45
Screw Diameter
M16
Angle Width K (mm)
9
Lower Neck Part L1 (mm)
52
Pricision
OH2
Material
High vanadium HSS (high speed steel) HSSE