Buy more than* S$200* and get FREE SHIPPING

  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)
  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)
  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)

A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT) EX-B-DH-SFT OH2 M22x1.5

by OSG
Item.#
08992943
Mfr.#
EX-B-DH-SFT OH2 M22x1.5
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pitch (mm)
1.5
Lower Neck Part L1 (mm)
63
Pricision
OH2
Number of Flutes
3
Material
High vanadium HSS (high speed steel) HSSE
Helix Angle (Degree)
45
Screw Length Lc (mm)
25
Shank Diameter d (phi mm)
17
Overall Length L (mm)
115
Screw Diameter
M22