Buy more than* S$200* and get FREE SHIPPING

  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)
  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)
  • A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT)

A nonferrous alloy and for deep hole Spiral tap (EX-B-DH-SFT) EX-B-DH-SFT OH3 M30x3.5

by OSG
Item.#
08992995
Mfr.#
EX-B-DH-SFT OH3 M30x3.5
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Angle Length Lk (mm)
20
Lower Neck Part L1 (mm)
74
Pricision
OH3
Number of Flutes
3
Pitch (mm)
3.5
Helix Angle (Degree)
45
Screw Length Lc (mm)
35
Shank Diameter d (phi mm)
23
Overall Length L (mm)
135
Screw Diameter
M30
Material
High vanadium HSS (high speed steel) HSSE