Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-DC-HT OH2 1.5P M1.4x0.3

by OSG
Item.#
08993022
Mfr.#
EX-DC-HT OH2 1.5P M1.4x0.3
Package Qty.
1PC
Ship pack of
1
26.21 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Surface Processing
Nitriding treatment
Angle Length Lk (mm)
5
Screw Length Lc (mm)
9
Pricision
OH2
Number of Flutes
3
Pitch (mm)
0.3
Material
High vanadium HSS (high speed steel) HSSE
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
34
Screw Diameter
M1.4
Chamfer Lcf
1.5P