Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-DC-HT OH2 3P M2x0.4

by OSG
Item.#
08993056
Mfr.#
EX-DC-HT OH2 3P M2x0.4
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Surface Processing
Nitriding treatment
Shank Diameter d (phi mm)
3
Overall Length L (mm)
40
Screw Diameter
M2
Chamfer Lcf
3P
Angle Width K (mm)
2.5
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH2
Number of Flutes
3
Pitch (mm)
0.4
Angle Length Lk (mm)
5