Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-DC-HT OH2 3P M2.3x0.4

by OSG
Item.#
08993074
Mfr.#
EX-DC-HT OH2 3P M2.3x0.4
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Surface Processing
Nitriding treatment
Pitch (mm)
0.4
Angle Length Lk (mm)
5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
42
Screw Diameter
M2.3
Material
High vanadium HSS (high speed steel) HSSE
Chamfer Lcf
3P
Angle Width K (mm)
2.5
Pricision
OH2
Number of Flutes
3