Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-DC-HT OH3 3P M3x0.5

by OSG
Item.#
08993135
Mfr.#
EX-DC-HT OH3 3P M3x0.5
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Surface Processing
Nitriding treatment
Shank Diameter d (phi mm)
4
Overall Length L (mm)
46
Screw Diameter
M3
Lower Neck Part L1 (mm)
19
Angle Length Lk (mm)
6
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH3
Number of Flutes
3
Pitch (mm)
0.5
Chamfer Lcf
3P
Angle Width K (mm)
3.2