Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-DC-HT OH3 1.5P M3x0.5

by OSG
Item.#
08993144
Mfr.#
EX-DC-HT OH3 1.5P M3x0.5
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Surface Processing
Nitriding treatment
Shank Diameter d (phi mm)
4
Overall Length L (mm)
46
Screw Diameter
M3
Lower Neck Part L1 (mm)
19
Angle Length Lk (mm)
6
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH3
Number of Flutes
3
Pitch (mm)
0.5
Chamfer Lcf
1.5P
Angle Width K (mm)
3.2