Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-DC-HT OH3 3P M3.5x0.6

by OSG
Item.#
08993153
Mfr.#
EX-DC-HT OH3 3P M3.5x0.6
Package Qty.
1PC
Ship pack of
1
11.43 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Surface Processing
Nitriding treatment
Chamfer Lcf
3P
Angle Width K (mm)
3.2
Pricision
OH3
Number of Flutes
3
Pitch (mm)
0.6
Material
High vanadium HSS (high speed steel) HSSE
Angle Length Lk (mm)
6
Shank Diameter d (phi mm)
4
Overall Length L (mm)
48
Screw Diameter
M3.5
Lower Neck Part L1 (mm)
20