Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-DC-HT OH3 3P M4x0.7

by OSG
Item.#
08993171
Mfr.#
EX-DC-HT OH3 3P M4x0.7
Package Qty.
1PC
Ship pack of
1
10.15 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Surface Processing
Nitriding treatment
Angle Length Lk (mm)
7
Shank Diameter d (phi mm)
5
Overall Length L (mm)
52
Screw Diameter
M4
Lower Neck Part L1 (mm)
21
Material
High vanadium HSS (high speed steel) HSSE
Angle Width K (mm)
4
Pricision
OH3
Number of Flutes
3
Pitch (mm)
0.7
Chamfer Lcf
3P