Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-DC-HT OH3 3P M6x1

by OSG
Item.#
08993214
Mfr.#
EX-DC-HT OH3 3P M6x1
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Surface Processing
Nitriding treatment
Screw Length Lc (mm)
19
Pricision
OH3
Number of Flutes
3
Pitch (mm)
1
Chamfer Lcf
3P
Angle Width K (mm)
4.5
Material
High vanadium HSS (high speed steel) HSSE
Shank Diameter d (phi mm)
6
Overall Length L (mm)
62
Screw Diameter
M6
Lower Neck Part L1 (mm)
29
Angle Length Lk (mm)
7