|
Hand Tap EX-DC-HT OH4 1.5P M8x1.25
- Item.#
- 08993241
- Mfr.#
- EX-DC-HT OH4 1.5P M8x1.25
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Surface Processing
- Nitriding treatment
- Shank Diameter d (phi mm)
- 6.2
- Overall Length L (mm)
- 70
- Screw Diameter
- M8
- Lower Neck Part L1 (mm)
- 37
- Angle Length Lk (mm)
- 8
- Screw Length Lc (mm)
- 22
- Material
- High vanadium HSS (high speed steel) HSSE
- Pricision
- OH4
- Number of Flutes
- 4
- Pitch (mm)
- 1.25
- Chamfer Lcf
- 1.5P
- Angle Width K (mm)
- 5
|
Customers Who Viewed This Item Also Viewed