Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-DC-HT OH4 3P M10x1.5

by OSG
Item.#
08993275
Mfr.#
EX-DC-HT OH4 3P M10x1.5
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Surface Processing
Nitriding treatment
Number of Flutes
4
Pitch (mm)
1.5
Chamfer Lcf
3P
Angle Width K (mm)
5.5
Shank Diameter d (phi mm)
7
Overall Length L (mm)
75
Material
High vanadium HSS (high speed steel) HSSE
Screw Diameter
M10
Lower Neck Part L1 (mm)
41
Angle Length Lk (mm)
8
Screw Length Lc (mm)
24
Pricision
OH4