Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-DC-HT OH3 3P M10x1

by OSG
Item.#
08993311
Mfr.#
EX-DC-HT OH3 3P M10x1
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Surface Processing
Nitriding treatment
Overall Length L (mm)
75
Screw Diameter
M10
Lower Neck Part L1 (mm)
41
Angle Length Lk (mm)
8
Screw Length Lc (mm)
24
Pricision
OH3
Material
High vanadium HSS (high speed steel) HSSE
Number of Flutes
4
Pitch (mm)
1
Chamfer Lcf
3P
Angle Width K (mm)
5.5
Shank Diameter d (phi mm)
7