Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-DC-HT OH4 3P M12x1.75

by OSG
Item.#
08993336
Mfr.#
EX-DC-HT OH4 3P M12x1.75
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Surface Processing
Nitriding treatment
Screw Length Lc (mm)
29
Pricision
OH4
Number of Flutes
4
Pitch (mm)
1.75
Chamfer Lcf
3P
Angle Width K (mm)
6.5
Material
High vanadium HSS (high speed steel) HSSE
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
82
Screw Diameter
M12
Lower Neck Part L1 (mm)
48
Angle Length Lk (mm)
9