Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-DC-HT OH4 1.5P M12x1.25

by OSG
Item.#
08993381
Mfr.#
EX-DC-HT OH4 1.5P M12x1.25
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Surface Processing
Nitriding treatment
Chamfer Lcf
1.5P
Angle Width K (mm)
6.5
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
82
Screw Diameter
M12
Lower Neck Part L1 (mm)
48
Material
High vanadium HSS (high speed steel) HSSE
Angle Length Lk (mm)
9
Screw Length Lc (mm)
29
Pricision
OH4
Number of Flutes
4
Pitch (mm)
1.25