Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-DC-HT OH4 3P M14x2

by OSG
Item.#
08993415
Mfr.#
EX-DC-HT OH4 3P M14x2
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Surface Processing
Nitriding treatment
Shank Diameter d (phi mm)
10.5
Overall Length L (mm)
88
Screw Diameter
M14
Lower Neck Part L1 (mm)
48
Angle Width K (mm)
8
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH4
Number of Flutes
4
Pitch (mm)
2
Chamfer Lcf
3P
Screw Length Lc (mm)
30