Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-DC-HT OH4 1.5P M14x1.5

by OSG
Item.#
08993442
Mfr.#
EX-DC-HT OH4 1.5P M14x1.5
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Surface Processing
Nitriding treatment
Angle Width K (mm)
8
Shank Diameter d (phi mm)
10.5
Overall Length L (mm)
88
Screw Diameter
M14
Lower Neck Part L1 (mm)
48
Material
High vanadium HSS (high speed steel) HSSE
Screw Length Lc (mm)
30
Pricision
OH4
Number of Flutes
4
Pitch (mm)
1.5
Chamfer Lcf
1.5P