Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-DC-HT OH4 1.5P M16x2

by OSG
Item.#
08993467
Mfr.#
EX-DC-HT OH4 1.5P M16x2
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Surface Processing
Nitriding treatment
Pitch (mm)
2
Chamfer Lcf
1.5P
Shank Diameter d (phi mm)
12.5
Overall Length L (mm)
95
Screw Diameter
M16
Material
High vanadium HSS (high speed steel) HSSE
Lower Neck Part L1 (mm)
52
Screw Length Lc (mm)
32
Pricision
OH4
Number of Flutes
4