Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-DC-HT OH4 3P M18x2.5

by OSG
Item.#
08993494
Mfr.#
EX-DC-HT OH4 3P M18x2.5
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Surface Processing
Nitriding treatment
Shank Diameter d (phi mm)
14
Overall Length L (mm)
100
Screw Diameter
M18
Lower Neck Part L1 (mm)
55
Screw Length Lc (mm)
37
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH4
Number of Flutes
4
Pitch (mm)
2.5
Chamfer Lcf
3P