Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-DC-HT OH4 3P M18x1.5

by OSG
Item.#
08993512
Mfr.#
EX-DC-HT OH4 3P M18x1.5
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Surface Processing
Nitriding treatment
Screw Length Lc (mm)
37
Pricision
OH4
Number of Flutes
4
Pitch (mm)
1.5
Chamfer Lcf
3P
Material
High vanadium HSS (high speed steel) HSSE
Shank Diameter d (phi mm)
14
Overall Length L (mm)
100
Screw Diameter
M18
Lower Neck Part L1 (mm)
55