Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-DC-HT OH4 3P M20x1.5

by OSG
Item.#
08993555
Mfr.#
EX-DC-HT OH4 3P M20x1.5
Package Qty.
1PC
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Surface Processing
Nitriding treatment
Screw Diameter
M20
Lower Neck Part L1 (mm)
58
Screw Length Lc (mm)
37
Pricision
OH4
Number of Flutes
4
Material
High vanadium HSS (high speed steel) HSSE
Pitch (mm)
1.5
Chamfer Lcf
3P
Shank Diameter d (phi mm)
15
Overall Length L (mm)
105