Buy more than* S$200* and get FREE SHIPPING

  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)

For high carbon steel Spiral tap (EX-HC-SFT) EX-HC-SFT OH2 M4x0.7

by OSG
Item.#
08994562
Mfr.#
EX-HC-SFT OH2 M4x0.7
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Number of Flutes
3
Screw Length Lc (mm)
13
Pricision
OH2
Screw Diameter
M4
Shape
M4-M6 have potruding centers.
Angle Length Lk (mm)
7
Helix Angle (Degree)
35
Angle Width K (mm)
4
Shank Diameter d (phi mm)
5
Overall Length L (mm)
52
Pitch (mm)
0.7
Material
High vanadium high-speed steel