Buy more than* S$200* and get FREE SHIPPING

  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)

For high carbon steel Spiral tap (EX-HC-SFT) EX-HC-SFT OH2 M5x0.8

by OSG
Item.#
08994571
Mfr.#
EX-HC-SFT OH2 M5x0.8
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Number of Flutes
3
Shape
M4-M6 have potruding centers.
Angle Length Lk (mm)
7
Screw Length Lc (mm)
16
Pricision
OH2
Screw Diameter
M5
Helix Angle (Degree)
35
Pitch (mm)
0.8
Material
High vanadium high-speed steel
Angle Width K (mm)
4.5
Shank Diameter d (phi mm)
5.5
Overall Length L (mm)
60