Buy more than* S$200* and get FREE SHIPPING

  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)

For high carbon steel Spiral tap (EX-HC-SFT) EX-HC-SFT OH2 M6x1

by OSG
Item.#
08994587
Mfr.#
EX-HC-SFT OH2 M6x1
Package Qty.
1PC
Ship pack of
1
11.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Number of Flutes
3
Overall Length L (mm)
62
Pitch (mm)
1
Material
High vanadium high-speed steel
Angle Width K (mm)
4.5
Shank Diameter d (phi mm)
6
Helix Angle (Degree)
35
Pricision
OH2
Screw Diameter
M6
Shape
M4-M6 have potruding centers.
Angle Length Lk (mm)
7
Screw Length Lc (mm)
19