Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)

For high carbon steel Spiral tap (EX-HC-SFT) EX-HC-SFT OH2 M8x1.25

by OSG
Item.#
08994596
Mfr.#
EX-HC-SFT OH2 M8x1.25
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Number of Flutes
3
Screw Length Lc (mm)
22
Under Head Length (mm)
37
Overall Length L (mm)
70
Pitch (mm)
1.25
Material
High vanadium high speed steel
Helix Angle (Degree)
35
Angle Width K (mm)
5
Shank Diameter d (phi mm)
6.2
Pricision
OH2
Screw Diameter
M8
Shape
M4 - M6 will be projecting center.
Angle Length Lk (mm)
8