Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)

For high carbon steel Spiral tap (EX-HC-SFT) EX-HC-SFT OH2 M10x1.5

by OSG
Item.#
08994605
Mfr.#
EX-HC-SFT OH2 M10x1.5
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Number of Flutes
3
Pricision
OH2
Screw Diameter
M10
Shape
M4 to M6 will be projecting center.
Angle Length Lk (mm)
8
Screw Length Lc (mm)
24
Helix Angle (Degree)
35
Shank Diameter d (phi mm)
7
Overall Length L (mm)
75
Pitch (mm)
1.5
Material
High vanadium high speed steel
Angle Width K (mm)
5.5