Buy more than* S$200* and get FREE SHIPPING

  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)

For high carbon steel Spiral tap (EX-HC-SFT) EX-HC-SFT OH2 M10x1.25

by OSG
Item.#
08994614
Mfr.#
EX-HC-SFT OH2 M10x1.25
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Number of Flutes
3
Pricision
OH2
Screw Diameter
M10
Material
High vanadium high speed steel
Angle Width K (mm)
5.5
Helix Angle (Degree)
35
Shank Diameter d (phi mm)
7
Overall Length L (mm)
75
Pitch (mm)
1.25
Angle Length Lk (mm)
8
Screw Length Lc (mm)
24