Buy more than* S$200* and get FREE SHIPPING

  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)

For high carbon steel Spiral tap (EX-HC-SFT) EX-HC-SFT OH2 M12x1.75

by OSG
Item.#
08994623
Mfr.#
EX-HC-SFT OH2 M12x1.75
Package Qty.
1PC
Ship pack of
1
30.60 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Number of Flutes
3
Overall Length L (mm)
82
Pitch (mm)
1.75
Angle Length Lk (mm)
9
Screw Length Lc (mm)
29
Helix Angle (Degree)
35
Pricision
OH2
Screw Diameter
M12
Material
High vanadium high speed steel
Angle Width K (mm)
6.5
Shank Diameter d (phi mm)
8.5