Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)

For high carbon steel Spiral tap (EX-HC-SFT) EX-HC-SFT OH2 M12x1.5

by OSG
Item.#
08994632
Mfr.#
EX-HC-SFT OH2 M12x1.5
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Number of Flutes
3
Overall Length L (mm)
82
Pitch (mm)
1.5
Angle Length Lk (mm)
9
Screw Length Lc (mm)
29
Helix Angle (Degree)
35
Pricision
OH2
Screw Diameter
M12
Material
High vanadium high speed steel
Angle Width K (mm)
6.5
Shank Diameter d (phi mm)
8.5