Buy more than* S$200* and get FREE SHIPPING

  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)

For high carbon steel Spiral tap (EX-HC-SFT) EX-HC-SFT OH2 M12x1.25

by OSG
Item.#
08994641
Mfr.#
EX-HC-SFT OH2 M12x1.25
Package Qty.
1PC
Ship pack of
1
31.96 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Number of Flutes
3
Screw Length Lc (mm)
29
Pricision
OH2
Screw Diameter
M12
Material
High vanadium high speed steel
Helix Angle (Degree)
35
Angle Width K (mm)
6.5
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
82
Pitch (mm)
1.25
Angle Length Lk (mm)
9