Buy more than* S$200* and get FREE SHIPPING

  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)

For high carbon steel Spiral tap (EX-HC-SFT) EX-HC-SFT OH2 M14x1.5

by OSG
Item.#
08994666
Mfr.#
EX-HC-SFT OH2 M14x1.5
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Number of Flutes
3
Material
High vanadium high speed steel
Screw Length Lc (mm)
30
Pricision
OH2
Screw Diameter
M14
Helix Angle (Degree)
35
Pitch (mm)
1.5
Angle Width K (mm)
8
Shank Diameter d (phi mm)
10.5
Overall Length L (mm)
88