Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)

For high carbon steel Spiral tap (EX-HC-SFT) EX-HC-SFT OH2 M16x2

by OSG
Item.#
08994675
Mfr.#
EX-HC-SFT OH2 M16x2
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Number of Flutes
3
Material
High vanadium high speed steel
Shank Diameter d (phi mm)
12.5
Overall Length L (mm)
95
Helix Angle (Degree)
35
Pitch (mm)
2
Screw Length Lc (mm)
32
Pricision
OH2
Screw Diameter
M16