Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)
  • For high carbon steel Spiral tap (EX-HC-SFT)

For high carbon steel Spiral tap (EX-HC-SFT) EX-HC-SFT OH2 M16x1.5

by OSG
Item.#
08994684
Mfr.#
EX-HC-SFT OH2 M16x1.5
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Number of Flutes
3
Pricision
OH2
Screw Diameter
M16
Material
High vanadium high speed steel
Helix Angle (Degree)
35
Shank Diameter d (phi mm)
12.5
Overall Length L (mm)
95
Pitch (mm)
1.5
Screw Length Lc (mm)
32