Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The point tap (EX-HL-POT) for insertion screw threads
  • The point tap (EX-HL-POT) for insertion screw threads
  • The point tap (EX-HL-POT) for insertion screw threads
  • The point tap (EX-HL-POT) for insertion screw threads

The point tap (EX-HL-POT) for insertion screw threads EX-HL-POT 1B M3x0.5

by OSG
5.00 (1)
Item.#
08994711
Mfr.#
EX-HL-POT 1B M3x0.5
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Number of Flutes
3
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4
Screw Diameter
M3
Material
High vanadium HSS (high speed steel) HSSE
Pricision
1B
Angle Length Lk (mm)
6
Lower Neck Part L1 (mm)
20
Overall Length L (mm)
48
Pitch (mm)
0.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When the screw hole collapses
5
From Japan
On 2011-07-22 16:01:49
Although I was giving up, I am satisfied by saying that I returned to the original with this product.
This review is about item#08994772.